Hose Removal Pliers
0
1
2
3
4
5
6
7
8
9

Hose Removal Pliers

Order Code: ZT2116588SCopy

£39.99 Inc VAT (20%)
£41.994.5% off
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

Hose removal pliers with jaw locking function, designed to separate hoses and tubes on vehicles saving time and effort. For use on 3/16", 1/4" and 3/8" hoses and lines.Features jaw lock and soft grip handles. Length: 202mm, width: 94mm. Manufactured from chrome molybdenum.

Specifications for Hose Removal Pliers
  • Material
    Chrome Molybdenum
  • Width
    94mm
  • Length
    202mm
  • Product Type
    Hose Removal Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome