Motor Oil Extractor Pump 12v

Motor Oil Extractor Pump 12v

Order Code: ZT4947417S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

Streetwize Motor Oil Extractor Pump 12v Designed to extract old motor oil from your vehicle quickly and efficiently so you can replace it with fresh oil for a reinvigorated engine performance. This oil-extractor is easy-to-use and it connects to your vehicle�s 12V vehicle via the attached battery cables. Only suitable for extracting diesel oil and heated engine oil. * Voltage: 12V DC * Power rating: 60W/5A * Sound level: 70db * Max flow rate: 1.2 litres/min * Max suction height: 70cm * Input tube: 150mm (length) x 6mm (diameter) * Output tube: 120mm (length) x 12mm (diameter)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Motor Oil Extractor Pump 12v
  • Product Type
    Motor Oil Extractor Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome