Synthetic 5W40 Engine Oil - 20L

Synthetic 5W40 Engine Oil - 20L

Order Code: ZT4779860SCopy

£79.99 Inc VAT (20%)


Description

linelube Synthetic 5W-40 is a fuel-efficient multi-grade engine oil meeting current API classification. The demand for synthetic lubricants has increased dramatically over a short period of time. Many engine manufacturers have recognised the benefits when using a synthetic product. Synthetic 5W-40 is manufactured from fully synthetic base stocks an additive technology available, providing a lubricant which delivers outstanding performance and durability for the most demanding motorist. It offers quicker oil circulation, far improved cold starting properties and higher lubricity, for reduced internal friction than standard mineral based engine oils. Synthetic 5W-40 is suitable for normally aspirated and turbo charged petrol engines and diesel engines.
For passenger cars and light commercials and is suitable for all driving conditions. It is miscible with all synthetic and mineral based engine oils.

See full description
Specifications for Synthetic 5W40 Engine Oil - 20L
  • Container Size
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome