G+pro Quick Start - 400ml

G+pro Quick Start - 400ml

Order Code: ZT5519598S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 12pm, get it Tomorrow

Description

G+PRO Quick Start is a high-performance solution designed to ease starting petrol and diesel engines in cold temperatures. It creates a more combustible mixture for rapid ignition while protecting engine components with an upper-cylinder lubricant. Effective in damp conditions, it prevents battery fatigue and ensures smooth starting.

Features and Benefits
• Helps rapid engine starting by creating a more combustible mixture
• Contains upper-cylinder lubricant for protection during cold starts
• Reduces damp effects in the intake system for improved combustion
• Prevents battery fatigue during repeated starting attempts
• Suitable for most two-stroke and four-stroke petrol and diesel engines

Notes
• Flash point is 23 degrees

Warnings
• Extremely flammable; avoid spraying on hot engine components

See full description
Specifications for G+pro Quick Start - 400ml
  • Volume
    400ml
  • Product Type
    Chain & Drive Lubricant
  • MFR Part No.
    1090
  • Form
    Fluid
  • Colour
    Colourless
  • Size
    400ml
  • Series
    G+Pro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome