Inc VAT (20%)
Explosafe fuel containers feature a honeycomb structure of expanded metal alloy cells, which disperse any build up of heat so rapidly that no hot spot can develop to the extent that it will cause an explosion to the container. Epoxy coated finish. Available in 5 and 10 litre capacities.
Features and Benefits
• Epoxy coated finish protects against corrosion
• Available in a variety of capacities and colours to suit your requirements
• Honeycomb structure prevents explosions when product is heated
Standards
• TUV approved to DIN 7242 and complies with UN Class 3
Notes
• Additional Dimensions for SFC2B:
Length: 340mm
Width: 235mm
Height: 215mm
Neck of can outside diameter: 40mm
Neck of can inside diameter: 34mm
Neck of can length: 20mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy