Extractor - AdBlue 1.5L

Extractor - AdBlue 1.5L

Order Code: ZT2622456S

£49.99 Inc VAT (20%)


Description

The extractor is an essential for engineers and mechanics when urea-based solutions need to be transfered from containers to vehicles or when vehicle tanks need to be drawn off when over fill is suspected. The 1.5ltr capacity syringe has been desigened with materials compatible with AdBlue®.

Features and Benefits
• 1.5L capacity to avoid filling the AdBlue® tank
• Removable ends for easy cleaning
• Twist and turn shut off valve to help avoid spillage during fluid transfer
• 410mm long delivery/extraction pipe

Typical Applications
• To draw off liquids when over-fill is suspected or when liquids need to be transferred

Notes
• Some motor manufacturers recommend that an air gap be left in the vehicle tank to ensure room for expansion and proper aeration of the fluids

Warnings
• Never put AdBlue® or other aqueous urea solutions into the main fuel tank. Such solutions are only used where a vehicle is fitted with SCR (Selective Catalytic Reduction) systems requiring the use of AdBlue® and equipped with a separate AdBlue® tank

See full description
Specifications for Extractor - AdBlue 1.5L
  • Colour
    White
  • MFR Part No.
    6153
  • Product Type
    Extractor
  • Can Material
    Composite
  • Capacity
    1.5L
  • Weight Each
    802g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome