JCY20G Jerry Can - Green 20L
0
1
2
3
4
5
6

JCY20G Jerry Can - Green 20L

Order Code: ZT4184005SCopy

£43.99 Inc VAT (20%)


Description

Manufactured from 0.8mm steel with fuel resistant lining. Includes unique wide channel breather for smoother pouring. Leak-proof bayonet closure allows storage of the can in any position. The bayonet is additionally secured with a locking pin to prevent accidental opening. Includes locking pin. Lined inner tank to prevent rusting from petrol, diesel, oil, water or alcohol. Powder coated colour-coded green for unleaded fuel. Marked with UN Certification Number and Flammable Liquid to conform to UK HSE regulations. Optional spouts and accessories available.

See full description
Specifications for JCY20G Jerry Can - Green 20L
  • MFR Part No.
    JCY20G
  • Colour
    Green
  • Weight
    3.9kg
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome