Jerry Can Pump Battery Operated
0
1
2
3
4
5
6
7

Jerry Can Pump Battery Operated

Order Code: ZT1231778P

£36.99 Inc VAT (20%)


Description

Easily transfers fluid from 5, 10 & 20L jerry cans. Compatible for use with diesel and water. Hook storage design allows pump to attach onto fuel can and features a height adjustable control to accommodate different sized containers. Fitted with auto-stop feature to prevent overfilling. Operated by an electric motor powered by 2 x AA batteries (not included). Not suitable for use with petrol and kerosene.

Specifications for Jerry Can Pump Battery Operated
  • MFR Part No.
    TP80
  • Nett Weight
    0.28kg
  • Hose Length
    700mm
  • Batteries Required
    2 x AA (not included)
  • Flow Rate
    9L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome