Screw Cap Metal Jerry Can 20L - Red

Screw Cap Metal Jerry Can 20L - Red

Order Code: ZT5365359SCopy

£53.99 Inc VAT (20%)


Description

Anodized aluminium screw cap with magnet incorporated in cap. 0.9mm body metal thickness. High durability external power coating. Large opening neck and wide breathing channel. Fuel resistant internal coating and fuel resistant rubber O-ring. Manufactured and tested to comply with UN Dangerous Goods and DIN standards.

Specifications for Screw Cap Metal Jerry Can 20L - Red
  • Weight
    4.15kg
  • MFR Part No.
    JC20SCR
  • Capacity
    20L
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome