IBC Funnel XL Made of Pe Capacity 50 L Drainage Hole 150 mm

IBC Funnel XL Made of Pe Capacity 50 L Drainage Hole 150 mm

Order Code: ZT4131601SCopy

£379.99 Inc VAT (20%)


Description

IBC funnel XL, made of PE, capacity 50 l, drainage hole Ø 150 mm. Supplied = assembled. For opening diameter = 150 mm. Capacity = 50 l. Height = 1030 mm. Width = 1240 mm. Depth = 168 mm. Colour = black. For media = for water hazardous and aggressive liquids, oils and lubricants. Product type = funnels. Safe collection and discharge of liquids into commercially available 1000 l IBC/CTC tank containers. Secure placement over full surface with large intake capacity for fast emptying processes. Can also be used as a drain funnel due to integrated ribbing on the base of the funnel. Suitable for commercially available IBC/CTC tank containers with a 1000 l capacity. Drainage hole (Ø 150 mm) , capacity 50 l. Made of high density polyethylene (HDPE) Impact resistant and non-sensitive. Suitable for universal use and for aggressive liquids. Material thickness 5 mm. Diverse accessories available. Please note: if the media are particularly aggressive, please clarify the suitability beforehand.

See full description
Specifications for IBC Funnel XL Made of Pe Capacity 50 L Drainage Hole 150 mm
  • Height
    1030mm
  • Depth
    168mm
  • Width
    1240mm
  • Product Type
    Funnel
  • Capacity
    50L
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome