5G Drum Pump 25L - Polypropylene for Gear Oil

5G Drum Pump 25L - Polypropylene for Gear Oil

Order Code: ZT1252640XCopy

£33.99 Inc VAT (20%)


Description

Manufactured from robust polypropylene, this manual drum pump is suited for use with 25 litre drums. The product is suitable for all grades of oil and fuel, including gear oils and is supplied with a 2″ BSP barrel adaptor & plysu adaptor, meaning it will fit most 25 litre drum apertures.

Features and Benefits
• Polyproylene construction is highly durable
• Suited for all grades of oil and fuel, making for a highly versatile product
• Also includes a 2" BSP barrel adaptor and plysu adaptor to allow the product to fit most 25 litre drums

Typical Applications
• Engineering
• Automotive

See full description
Specifications for 5G Drum Pump 25L - Polypropylene for Gear Oil
  • Weight Each
    0.9
  • MFR Part No.
    5G
  • Pump Type
    Lift
  • Suction Tube Length
    470mm
  • Discharge per Stroke
    0.1
  • Compatible Fluid
    Fuels
    Oils
  • Capacity
    25L
  • Material
    Polypropylene
  • Suitable for Containers
    20/25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome