Inc VAT (20%)
Alpha SP gear oils have been founded using highly refined mineral oil enhanced with extreme pressure additive technology to provide exceptional high load carrying capacity & thermal stability.
Features and Benefits
• Excellent thermal stability, oxidation resistance & viscosity characteristics for high performance in extreme pressure environments
• Versatile oil fully compatible with silicone, nitrile & fluoropolymer seal materials
• Clean gear additive technology ensures enhanced filter life & low deposit formation
• Maximum protection of gears against wear and shock-loading
• Good demulsification characteristics & water separation improves productivity and increases equipment reliability
• High corrosion protection copper & metal surfaces to reduce maintenance & wear
• Lead-free additives to eliminate metal contamination in the workplace & environment
Typical Applications
• Metals (ferrous & non-ferrous)
• Industrial gear boxes (forced circulation, splash and oil bath lubrication)
• Gears (spur/helical)
Notes
• DIN 51517 Part 3
• AGMA 9005 - D94
• US Steel 224
• David Brown Type E
• Hansen Transmissions
• Flender
• Suitable for M 1/4 ller Weingarten equipment
• Lead-free additives
For Use On:
Gears,Machinery,Metal
Container Type:
Bottle
Standards Met:
AGMA 9005 - D94,David Brown Type E,DIN 51517 Part 3,Flender,Hansen Transmissions,US Steel 224
Features:
Excellent Thermal Stability & Oxidation Resistance,Good Water Resistance and Demulsification Characteristics,Protection Against Corrosion
Product Type:
Gear Oil
Food Safe:
No
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy