Alphasyn EP 220 Gear Oil, 208LTR

Alphasyn EP 220 Gear Oil, 208LTR

Order Code: ZT1036779X

£2,999.99 Inc VAT (20%)


Description

Alphasyn™ EP Gear Oils are based on sulphur/phosphorus Extreme Pressure (EP) additive technology and on poly-alphaolefin (PAO) fluids. These high quality synthetic lubricants provide high corrosion protection for gears.

Features and Benefits
• Full EP performance protects the gears against micro-pitting, wear and shock loading
• Oxidative and thermal stability is good, offering extended operating life and reliable operation when compared to mineral oil based products
• Inherently high VI makes the oil suitable for operations over a wide range of temperatures
• Water separation and demulsification characteristics are good which offers a prolonged lubricant lift, equipment reliability increased and reduced downtime

See full description
Specifications for Alphasyn EP 220 Gear Oil, 208LTR
  • Viscosity
    EP220
  • Size
    208Ltr
  • For Use On
    Bearings
    Gears
  • Features
    PAO Based Lubricant Provides Good Compatibility with Seals, Paints and Mineral Oil Based Lubricants.
    High Corrosion Protection for Gears
    Inherently High Viscosity Index (VI) Makes the Product Suitable for Operations Over a Wide Temperature Range
    Good Water Separation and Demulsification Characteristics Means Reduced Down Time Through Prolonged Lubricant Life and Increased Equipment Reliability
    Rapid Air Release and Good Performance in the Flender Foam Test Prevents Foaming and Bearing Damage
    Good Thermal and Oxidative Stability Provides Reliable Operation and Extended Operating Life When Compared to Mineral Oil Based Products
    Full EP Performance Gives Protection of Gears Against Wear and Shock Loading, Including Protection Against Micro-pitting
  • Container Type
    Barrel
  • MFR Part No.
    15AD5C
  • Standards Met
    Flender
    DIN 51517 Part 3
    AGMA 9005 - D94
    Lohmann & Stofferfoht
    Hansen Transmissions
    US Steel 224
    David Brown Type E
  • Product Type
    Gear Oil
  • Series
    ALPHASYN EP 220
  • Viscosity Grade
    220
  • Food Safe
    No
  • Colour
    Yellow
  • Operating Temperature Range
    121°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome