1. Automotive/
  2. Automotive Fluids & Chemicals/
  3. Hub, Circulating & Gear Oils
Food Safe Gear Oil
0
1
2
3
4
5
6
7
8

Food Safe Gear Oil


Select
Select
See all variants from
£79.99Inc VAT (20%)

See all variants from £79.99

Description

Food safe, non toxic synthetic clear gear oil produced from synthetic base oils in combination with specially selected additives to produce a high-performance lubricant.

Features and Benefits
• Clean non-emulsify, non-toxic lubricating oil to provide excellent corrosion protection, oxidation, and thermal stability
• Highly versatile suitable for use pharmaceutical and food production facilities
• Performs in a wide temperature range -20°C to 180°C to suit setting
• Long service life extending intervals between services
• INS H1 registered produced with FDA listed ingredients

Typical Applications
• Food
• Beverage
• Pharmaceutical
• Clean environments

Notes
• Available in a range of grades:150,220,320,460
*images are for illustration purposes only*

See full description

Feature Attributes

Standards Met:
InS H1 Registered
Viscosity:
460csr(ASTM D445 IP71)
Features:
Non-Toxic,Non-emulsify
For Use On:
Food Equipment,Gears,Machinery
Operating Temperature Range:
-20 to 180 °C
Product Type:
Gear Oil
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome