Gear Oil EP 220 - 20L

Gear Oil EP 220 - 20L

Order Code: ZT4779871S

£69.99 Inc VAT (20%)


Description

Linelube Gear Oils EP have been formulated to meet the lubrication requirements of a wide range of gear tooth form configurations, such as spur, bevel, helical, double helical, worm, spiral bevel and hypoid. Linelube Gear Oils EP have excellent anti-wear and EP properties, improved oxidation and rust resistance, demulsibilty and antifoam characteristics.

Features & Benefits
• Protection against wear, oxidation, rust, foam and corrosion
• High load carrying capability Applications Particularly recommended in situations where EP characteristics are required, and high operational temperatures are experienced. Recommended for steel mill gearbox applications where shock loading conditions impose special stresses.

Specifications
• Cincinnati Millicron: P-74
• US Steel: 224
• DIN: 51517 Part 3
• AGMA: 250.04 & 9005-D94
• David Brown: S1.53.101

See full description
Specifications for Gear Oil EP 220 - 20L
  • Product Type
    Gear Oil EP
  • Volume
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome