Gear Oil FE 75W Pail 20L - Manual Automotive Transmission Fluid

Gear Oil FE 75W Pail 20L - Manual Automotive Transmission Fluid

Order Code: ZT2813959S

£179.99 Inc VAT (20%)


Description

Mobil Gear Oil FE 75W is a high performance gear oil blended from high quality mineral base oils and an advanced additive system to meet Peugeot's & Citroën's specification. Mobil Gear Oil FE 75W is specially developed for PSA's (Peugeot / Citroën) manual gearboxes with integrated differentials. This product fully replaces Mobil Gear Oil BV 75W-80.



Features and Benefits
Mobil Gear Oil FE 75W is resistant to high temperature and protects from oxidation. Mobil Gear Oil FE 75W provides excellent cold flow and smooth gear shifting. Mobil Gear Oil FE 75W provides fuel economy benefits (*) over Mobil Gear Oil BV 75W-80 (PSA Factory Fill reference B71 2330) while maintaining the same durability performance.

(*) fuel economy gain estimated by PSA Peugeot Citroën to 0.45% in MVEG cycle on MC, BE and ML transmissions) vs. Mobil Gear Oil BV 75W-80.



Applications
Mobil Gear Oil FE 75W is the only gear oil used for factory fill for all Peugeot & Citroën manual gearboxes fitted into PSA models in Europe. It is also fully backward compatible and suitable for use in all existing Peugeot and Citroën Manual Transmissions in Europe.



Specifications and Approvals
This product has the following approvals:

PSA B71 2310



Properties and Specifications
Property



Grade

SAE 75W

Density @ 15.6 C, g/cm3, ASTM D4052

0.882

Kinematic Viscosity @ 100 C, mm2/s, ASTM D445

6.4

Kinematic Viscosity @ 40 C, mm2/s, ASTM D445

35

Pour Point, °C, ASTM D97

-45

Viscosity Index, ASTM D2270

134

See full description
Specifications for Gear Oil FE 75W Pail 20L - Manual Automotive Transmission Fluid
  • Size
    20L
  • Product Type
    Gear Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome