Moto Gear Oil 2T 10W-40 Transmission Fluid for 2 Stroke Motorcycles - 1L

Moto Gear Oil 2T 10W-40 Transmission Fluid for 2 Stroke Motorcycles - 1L

Order Code: ZT4779877S

£16.39 Inc VAT (20%)


Description

Elf Moto 2T Gear Oil is a specially developed oil for 2-stroke motorcycle gear boxes.
This transmission fluid affords gear shift precision and smoothness even in cold weather. Reduces wear, is anti-corrosion, good cold-running properties, anti-oxidant and thermally very stable. Formula without friction modifier, efficiency proven by users: "the clutch no longer slips". Its high shear and oxidation resistance provides maximum long-lasting protection.
Particularly recommended for harsh conditions whatever the season and riding conditions. Perfectly suitable where the constructor recommends an engine oil.

ELF MOTO GEAR OIL 10W-40 is a lubricant which is highly reinforced in synthetic based oils for improved thermal stability.

Key Features:

Anti-clutch slippage protection ensuring a smooth performance.
Designed for a variety of motorcycles including motocross, offroad, mopeds and scooters.
Optimum protection of the gear box.
Specification:

API SJ
1L/1 Litre bottle

See full description
Specifications for Moto Gear Oil 2T 10W-40 Transmission Fluid for 2 Stroke Motorcycles - 1L
  • Product Type
    Gear Oil
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome