1. Automotive/
  2. Automotive Fluids & Chemicals/
  3. Hub, Circulating & Gear Oils
Renolin CLP Gear Oil

Renolin CLP Gear Oil


4 Variants From
£89.99

Inc VAT (20%)

Up to 5% off
See 4 Product Variants
£89.99

Description

Heavy duty industrial gear oil with outstanding EP characteristics and load carrying capacity. It offers extraordinary wear protection, excellent demulsifying properties and extremely high micropitting protection. It offers excellent corrosion protection whilst improving equipment reliability and increased productivity.

The RENOLIN CLP oils are recommended for industrial gears with circulation or splash lubrication, operating at oil temperatures up to 100ºC. These oils are particularly suited for gear sets working under heavy load or shock load. They can also be used in non-gear applications including low-speed plain and rolling contact bearings.

Feature Attributes

For Use On:

Gears

Operating Temperature Range:

up to 100 °C

Standards Met:

DIN 51 517-3

Container Type:

Drum

Product Type:

Gear Oil

Food Safe:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome