Renolin Unisyn CLP 320 Hydraulic Oil 20LTR

Renolin Unisyn CLP 320 Hydraulic Oil 20LTR

Order Code: ZT1218137XCopy

£299.99 Inc VAT (20%)


Description

Renolin Unisyn CLP oils with elevated aging resistance, excellent load-carrying capacity and wear protection. Reliable lubrication of roller bearings is confirmed by the good results of the FE8 testing.

The oils of the Renolin Unisyn CLP series are used for all applications in industry where a synthetic oil of the CLP type according to DIN 51 517-3 is recommended by the manufacturer. Highly-stressed bearings, joints, pressure screws, spur gears, worm gears and planetary gears can be reliably, safely and economically supplied even a short-term peak temperatures up to 150°C.

See full description
Specifications for Renolin Unisyn CLP 320 Hydraulic Oil 20LTR
  • Features
    Wear Protection
  • Container Type
    Drum
  • Viscosity
    24mm²/s at 100°C
  • For Use On
    Bearings
  • MFR Part No.
    600383954
  • Product Type
    Gear Oil
  • Series
    RENOLIN UNISYN CLP 320
  • Viscosity Grade
    320
  • Standards Met
    DIN 51 517-3
  • Size
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome