Fuel Filter Socket 1/2inSq Drive - 27mm

Fuel Filter Socket 1/2inSq Drive - 27mm

Order Code: ZT5365369S

£12.39 Inc VAT (20%)
£12.994.5% off
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%

Currently unavailable

Description

Used for removal and installing diesel fuel filters on 2.0 and 2.2HD engines without damaging plastic cover. Fits Citron, Ford, Mitsubishi, Peugeot and Volvo HD engines. Size 27mm 1/2"Sq drive. Prevents air leaks. Manufactured from Chrome Vanadium.;

Specifications for Fuel Filter Socket 1/2inSq Drive - 27mm
  • Weight
    0.14kg
  • MFR Part No.
    VS6451
  • Size
    27mm
  • Drive
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome