Front Seat Protector Set 2 Piece Lightweight
0
1
2

Front Seat Protector Set 2 Piece Lightweight

Order Code: ZT1225304P

£19.99 Inc VAT (20%)


Description

Set includes two reusable front seat covers. Manufactured from water-resistant lightweight nylon. Ideal for protecting the vehicle's interior from dirt, grease and oil, as well as food and drink spills. Suitable for most cars and light commercial vehicles. Can be fitted to seats with or without airbags. Seat Back (H x W): 850 x 600mm. Seat Base (W x D): 600 x 440mm.

Specifications for Front Seat Protector Set 2 Piece Lightweight
  • MFR Part No.
    CSC5
  • Weight
    0.28kg
  • Number of Pieces
    2
  • Product Type
    Front Seat Protector Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome