2.5 Tonne 4 x 4 Trolley Jack

2.5 Tonne 4 x 4 Trolley Jack

Order Code: ZT2622615SCopy

£102.99 Inc VAT (20%)


Description

2.5 Tonne trolley jack suitable for 4 x 4s, light vans and cars. Includes adjustable saddle extension for when extra lifting height is required. Versatile lifting range of 150mm to 440mm without extension and 530mm with extension added, with a quick lift side lever for raising to lifting point with only one pump needed. All steel construction frame and wheels with heavy duty cast iron pump. Built in pump overload prevents over loading for safe operation with hydraulic bypass system to stop ram over travel. Product size: 680 x 290 x 190mm, weight 21.5kg, packaged in colour box.

See full description
Specifications for 2.5 Tonne 4 x 4 Trolley Jack
  • Product Type
    Trolley Jack
  • Weight
    21.5kg
  • Lifting Capacity
    2.5Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome