3-Tonne 465mm Hydraulic Trolley Jack
0
1

3-Tonne 465mm Hydraulic Trolley Jack

Order Code: ZT1382154X

£169.99 Inc VAT (20%)


Description

A hydraulic trolley jack with technology that makes lifting simple while its safety bypass system prevents over-loading, ensures safe operation and also prevents damage and user injury. Its equipped with pump piston dust shields and wiper seals that protect the hydraulic system from contaminants. A compact design allows it to easily fit under low vehicles and in confined spaces.

Specifications for 3-Tonne 465mm Hydraulic Trolley Jack
  • Additional Features
    Minimized Abrasion and Wear
    lifting height under rated load:330-465mm
    Steel Casters
  • Lifting Capacity
    3Tonne
  • MFR Part No.
    T830023
  • Weight Each
    29.3kg
  • Product Type
    Trolley Jack
  • Lifting Height Min.
    130mm
  • Lifting Height Max.
    465mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome