0
1
2
3
4
5

Air Bag Jack 3.5T Carrying Handle

Order Code: ZT3960701S

£99.99 Inc VAT (20%)


Description

Embark on a new era of lifting efficiency with our powerful 3.5-ton air bag jack, meticulously designed for seamless vehicle elevation in your garage or mechanic shop.

Constructed with a robust powder coated steel frame and featuring three strategically placed rubber cushions topped with a non-slip pad, it ensures stability and prevents slippage during operation. With a hefty lifting capacity of 3.5 tons or 7700 pounds, this air bag jack is your reliable companion for lifting a variety of vehicles, from compact cars to larger vans.

This air bag jack offers a lifting range of 13.5cm to 40cm, providing you with the flexibility to tackle a wide range of lifting tasks with ease and precision. The device ensures swift lifting with an impressive time frame of 3-5 seconds, allowing you to get the job done quickly and efficiently.

Designed for convenience, the compact build and two rubber grip handles make this air bag jack highly portable, allowing you to take it wherever the job calls. Whether you're working in a garage or on the go, this jack is your reliable lifting companion.

Our triple air bag jack features three vital valves: an air input valve for compressor connection, an air outlet valve for precise height adjustments, and a safety valve to ensure secure operations. Simply connect your jack to a compressor, manipulate these valves, and watch as it swiftly lifts your vehicle to the desired height. This streamlined process eliminates the strenuous task of using traditional jacks, saving you time and effort.

Elevate your lifting experience with this heavy duty 3.5 ton air bag jack - a powerful, efficient, and portable tool designed to transform your vehicle maintenance tasks.



Product Features:


* Heavy Duty Frame With 3 Rubber Cushions
* Robust 3.5 Ton/7700 LBS Capacity
* Generous 13.5cm to 40cm Lifting Range
* Efficient Lifting Time Of 3-5 Seconds
* Compact & Portable With 2 Rubber Grip Handles

Specifications:


* Colour: Blue
* Weight: 14.9kg
* Material: Powder Coated Steel
* Minimum Height: 165mm/16.5cm/6.5"
* Maximum Height: 400mm/40cm/15.7"
* Width: 260mm/26cm/10.2"
* Depth: 510mm/51cm/20.1"
* Lifting Range: 13.5cm - 40cm/5.3" - 16"
* Pressure: 8kg/cm²
* Capacity: 3.5T
* Cushion Material: Rubber
* Number Of Cushions: 3
* Working Temp: -60°C to 50°C

Box Contents:


* 1 x 3.5T Air Bag Jack

See full description
Specifications for Air Bag Jack 3.5T Carrying Handle
  • Product Type
    Air Bag Jack
  • Colour
    Blue
  • Weight
    14.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome