Air Bag Jack 3.5T Long Lever Handle
0
1
2
3
4
5

Air Bag Jack 3.5T Long Lever Handle

Order Code: ZT3960616S

£104.99 Inc VAT (20%)


Description

Embark on a new era of lifting efficiency with our powerful 3.5-ton long handled air bag jack, meticulously designed for seamless vehicle elevation in your garage or mechanic shop.

Constructed with a robust powder coated steel frame and featuring three strategically placed rubber cushions topped with a non-slip pad, it ensures stability and prevents slippage during operation. With a hefty lifting capacity of 3.5 tons or 7700 pounds, this long handle air bag jack is your reliable companion for lifting a variety of vehicles, from compact cars to larger vans.

This air bag jack offers a lifting range of 13.5cm to 40cm, providing you with the flexibility to tackle a wide range of lifting tasks with ease and precision. The device ensures swift lifting with an impressive time frame of 3-5 seconds, allowing you to get the job done quickly and efficiently.

Designed with user convenience in mind, our air bag jack boasts a lengthy handle complete with a rubber grip, providing optimal control and comfort during operation. The inclusion of two 2.5-inch nylon wheels ensures effortless manoeuvrability on various terrains, allowing you to effortlessly position the jack beneath your vehicle without strain. The extended handle not only makes the jack easy to move but can also be disassembled, optimising storage space and enhancing portability for your on-the-go lifting needs.

This triple air bag jack features three vital valves: an air input valve for compressor connection, an air outlet valve for precise height adjustments, and a safety valve to ensure secure operations. Simply connect your jack to a compressor, manipulate these valves, and watch as it swiftly lifts your vehicle to the desired height. This streamlined process eliminates the strenuous task of using traditional jacks, saving you time and effort.

Elevate your lifting experience with this heavy duty 3.5 ton long handle air bag jack - a powerful, efficient, and portable tool designed to transform your vehicle maintenance tasks.



Product Features:


* Heavy Duty Frame With 3 Rubber Cushions
* Robust 3.5 Ton/7700 LBS Capacity
* Generous 13.5cm to 40cm Lifting Range
* Efficient Lifting Time Of 3-5 Seconds
* Long Lever Handle & 2 Nylon Wheels

Specifications:


* Colour: Blue
* Weight: 15.4kg
* Material: Powder Coated Steel
* Minimum Bag Height: 165mm/16.5cm/6.5"
* Minimum Jack Height: 280mm/28cm/11"
* Maximum Bag Height: 400mm/40cm/15.7"
* Width: 260mm/26cm/10.2"
* Depth: 1030mm/103cm/40.6"
* Handle Length: 655mm/65.5cm/25.8"
* Lifting Range: 13.5cm - 40cm/5.3" - 16"
* Pressure: 8kg/cm²
* Capacity: 3.5T/7700 lbs
* Cushion Material: Rubber
* Number Of Cushions: 3
* Wheels: 2 x 2.5" Nylon Wheels
* Working Temp: -60°C to 50°C

Box Contents:


* 1 x 3.5T Long Lever Air Bag Jack

See full description
Specifications for Air Bag Jack 3.5T Long Lever Handle
  • Colour
    Blue
  • Product Type
    Air Bag Jack
  • Weight
    15.4kg
  • Material
    Powder Coated Steel
  • Lifting Capacity
    7700 lbs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome