Trolley Jack 2 Tonne Low Entry Short Chassis - Hi-vis Green

Trolley Jack 2 Tonne Low Entry Short Chassis - Hi-vis Green

Order Code: ZT1221962PCopy

£72.99 Inc VAT (20%)


Description

Heavy-duty chassis with strengthening flanges along the top edge for extra torsional rigidity under load. Profiled lifting arm allows low clearance height of just 85mm making this unit suitable for sports and custom cars. Fitted with heavy-duty one-piece hydraulic unit with pump-through action preventing handle locking at maximum ram extension. White saddle aids positioning under vehicle and safety valve prevents overloading.

Specifications for Trolley Jack 2 Tonne Low Entry Short Chassis - Hi-vis Green
  • MFR Part No.
    1020LEHV
  • Minimum Saddle Adjustment
    85mm
  • Maximum Saddle Adjustment
    385mm
  • Nett Weight
    12kg
  • Length
    563mm
  • Minimum Saddle Height
    85mm
  • Maximum Chassis Height
    133mm
  • Maximum Saddle Height
    385mm
  • Capacity
    2Tonne
  • Lifting Capacity
    2Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome