Trolley Jack 3 Tonne

Trolley Jack 3 Tonne

Order Code: ZT1222072P

£149.99 Inc VAT (20%)


Description

Single-piece hydraulic unit. Integral American cog-type release mechanism and long 2-piece handle to reduce operator effort. Heavy-duty castors and large saddle design ease positioning under vehicle. Fitted with safety overload valve and pump-through valve to prevent handle locking at maximum ram extension. Under 30kg Gross weight for easier transportation and manoeuvrability.

Specifications for Trolley Jack 3 Tonne
  • MFR Part No.
    3290CX
  • Maximum Saddle Adjustment
    465mm
  • Minimum Saddle Adjustment
    130mm
  • Nett Weight
    28kg
  • Capacity
    3Tonne
  • Length
    572mm
  • Minimum Saddle Height
    130mm
  • Maximum Saddle Height
    465mm
  • Maximum Chassis Height
    152mm
  • Lifting Capacity
    3Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome