Viking Low Entry Long Reach Trolley Jack 2 Tonne with Rocket Lift

Viking Low Entry Long Reach Trolley Jack 2 Tonne with Rocket Lift

Order Code: ZT1222040P

£289.99 Inc VAT (20%)
£299.993% off


Description

Dual piece hydraulic unit with heavy-duty long chassis provides easy access to deep set jacking points. Lift-and twist dead man's lowering mechanism operates via 'T' shaped handle to provide a smooth, controlled lowering of the load and helps prevent accidental lowering. Rocket Lift feature brings lifting arm into contact with jacking point with minimal pumps. Polyurethane wheels for smoother manoeuvrability and helps prevent damage to workshop floor. Protective jack handle sleeve helps prevent accidental damage to car bodywork when pumping the handle. Foot pedal for quick approach of the lifting saddle to the vehicle in confined spaces. Includes removable rubber saddle pad and built-in tool tray for fasteners and tools. 3 Year Guarantee - 2nd & 3rd year subject to T's&C's and registration on website (www.sealey.co.uk).

See full description
Specifications for Viking Low Entry Long Reach Trolley Jack 2 Tonne with Rocket Lift
  • MFR Part No.
    2100TB
  • Minimum Saddle Adjustment
    75mm
  • Maximum Saddle Adjustment
    530mm
  • Nett Weight
    40.75kg
  • Length
    940mm
  • Maximum Chassis Height
    150mm
  • Minimum Saddle Height
    75mm
  • Maximum Saddle Height
    530mm
  • Capacity
    2Tonne
  • Lifting Capacity
    2Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome