WINNTEC® 3 TON Turbo-Lift Trolley Jack
0
1
2

WINNTEC® 3 TON Turbo-Lift Trolley Jack

Order Code: ZT1194525P

£229.99 Inc VAT (20%)
£239.994% off


Description

The WINNTEC® from SIP 3 TON Turbo-Lift Trolley Jack utilises the unique Turbo-Lift feature, an integrated system which substantially reduces the effort and strain of the operator by efficiently raising the saddle to the vehicle lifting point quickly and easily.

A chrome-plated main ram and heavy-duty pistons offers the powerful performance and longevity that heavy lifting requires.

• 3 TON maximum weight capacity
• 120mm to 450mm lifting height range
• Unique Turbo-Lift system raises the saddle to the vehicle lifting point quickly and easily, reducing the effort and strain of the operator
• Heavy-duty PU wheels help to reduce noise and prevent damage
• Chrome-plated main ram and heat-treated dual pistons provide powerful performance, added durability, and longer life
• Comfortable rubber grip and an extra-long handle
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® 3 TON Turbo-Lift Trolley Jack
  • MFR Part No.
    09702
  • Lifting Height Min.
    120mm
  • Weight
    32kg
  • Max. Lifting Height
    450mm
  • Weight Capacity
    3Tonne
  • Capacity
    3Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome