13157 150MM Spark Plug Brush
0
1

13157 150MM Spark Plug Brush

Order Code: ZT1031781XCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

13157
Compact brush with dense brass fill in wooden stock.

Typical Applications
• Ideal for electrical terminals and spark plug cleaning

See full description
Specifications for 13157 150MM Spark Plug Brush
  • Bristle Material
    Brass
  • Weight
    32g
  • Overall Length
    150mm
  • Head Shape
    Straight Head
  • MFR Part No.
    13157
  • Brush Type
    Handheld Wire Brush
  • Mounting Type
    Handheld
  • Bristle Type
    Crimped Wire
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome