Spark Plug Connector Pliers

Spark Plug Connector Pliers

Order Code: ZT2115895SCopy

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 +£39.895%


Description

Twin joint spark plug connector pliers designed for the safe removal of deep seated, difficult to access spark plug connectors. Featuring a clever double-jointed closing mechanism, the handles do not have to open far to grip, for easy, one-handed operation even in tight locations. The angled gripper jaws can remove or insert plug connectors with ease and the handles have a non-slip rubber coating to provide excellent grip. A professional pair of pliers designed to make spark plug servicing quicker and easier. Extra long spark plug connector pliers allows access to deep seated spark plug connectors.Double joint mechanism requires less space to operate. Angled, carbon steel gripper head for ease of removal and insertion of spark plug connectors, even when the engine is warm. Extra long reach tool (340mm long) to access deep seated sockets.

See full description
Specifications for Spark Plug Connector Pliers
  • Length
    340mm
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome