Advance Timing Light
0
1
2
3
4

Advance Timing Light

Order Code: ZT1120553XCopy

£109.99 Inc VAT (20%)


Description

For checking and setting ignition timing on automotive, agricultural and marine engines. Measures ignition spark advance from 0 - 60°. For use on 12V systems. Reverse polarity protected. Accurate to 8,000rpm. 1m long removable coiled power leads. Impact resistant metal case and rubber nose cone. On/off trigger switch. Bright linear Xenon flash tube for daylight use. Focused lens provides a concentrated light. Easy to apply inductive impulse pick-up. Built in check light.

See full description
Specifications for Advance Timing Light
  • Additional Features
    100cm power lead
    Accurate to 8000rpm
    Inductive impuls pick-up
    On/off trigger switch
    Reverse polarity protected
  • Product Type
    Timing Light
  • MFR Part No.
    TL-2300
  • Weight Each
    1370g
  • For Use On
    12V systems

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome