12/24V Slimline LED Work Lamp - 6 x 3W - MP5069

Order Code: ZT3604872S

£16.99 Inc VAT (20%)


Description

High intensity long life LEDs
Daylight colour output of 6500K
1260 lumen brightness
Waterproof and dustproof to IP67
Anti-corrosion diecast aluminium housing

See full description
Specifications for 12/24V Slimline LED Work Lamp - 6 x 3W - MP5069
  • Product Type
    Trailer Equipment
  • Voltage
    12/24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome