3 Tonne Quick Lift Garage Jack
0
1
2

3 Tonne Quick Lift Garage Jack

Order Code: ZT2622638SCopy

£189.99 Inc VAT (20%)
£199.995% off


Description

Quick lift foot pedal for raising to lifting point with only one pump needed. Durable all steel construction to TUV standard with lifting range of 145mm to 500mm. Suitable for larger cars, light vans and 4x4's. Extra wide front wheels for increased stability when in use. Built in pump overload prevents over loading for safe operation with hydraulic bypass system to stop ram over travel. Polished hydraulic ram and cylinder reduces abrasion to extend seal life. Product size: 740 x 380 x 200mm, weight 37.2kg, packed in colour box.

See full description
Specifications for 3 Tonne Quick Lift Garage Jack
  • Product Type
    Garage Jack
  • Lifting Capacity
    3Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome