SIP 500kg Quick-Lift Transmission Jack
0
1
2

SIP 500kg Quick-Lift Transmission Jack

Order Code: ZT2518952S

£319.99 Inc VAT (20%)
£329.993% off


Description

The SIP 500kg Quick-Lift Transmission Jack provides safe and easy adjustment in preparation for lifting via the Quick-Lift system, which substantially reduces the effort and strain of the operator by efficiently raising the saddle to contact point.

A large heavy-duty base with 4 distinct legs provide vital stability and helps to spread the load weight, making this jack ideal for installing or removing a range of vehicle parts, and raising or lowering transmissions, gearboxes, and assemblies.

• 500kg maximum weight capacity
• 1250mm to 2040mm lifting height range
• Quick-Lift system raises the saddle to contact point efficiently
• Large footprint helps provide stability and helps spread weight evenly
• Heavy-duty base with swivel castors for easy movement and positioning
• Ideal for installing or removing vehicle parts, raising or lowering transmissions, engines, or assemblies.
• Integrated spring-loaded release valve
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 500kg Quick-Lift Transmission Jack
  • Weight Capacity
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome