SIP 500kg Transmission Jack
0
1
2

SIP 500kg Transmission Jack

Order Code: ZT2519029SCopy

£269.99 Inc VAT (20%)


Description

The SIP 500kg Transmission Jack provides safe and adjustable lifting, making it a perfect addition to any automotive garages and workshop fleet, aiding in removing or installing vehicle parts, and raising or lowering transmissions and gearboxes.

A large heavy-duty base with 4 distinct legs provide vital stability helps spread the load weight for added peace-of-mind and total safety in each application.

• 500kg maximum weight capacity
• 1175mm to 1995mm lifting height range
• Oversized foot pedal for quick, safe, and simple lifting
• Large footprint helps provide stability and spread weight
• Heavy-duty base with swivel castors for easy movement
• Integrated spring-loaded release valve
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 500kg Transmission Jack
  • Weight Capacity
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome