1. Automotive/
  2. Automotive Accessories/
  3. Truck Boxes
Folding Box Trucks

Folding Box Trucks


Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

Designed to transport many items around the office, home or when going to meetings or events. Grey/red version comes with lid.
Folded dimensions (W x D x H): 460 x 85 x 470mm.
Open dimensions (W x D x H): 460 x 390 x 990mm.
Capacity: 35kg.
Weight: 4kg.

Features and Benefits
• Folds out from a small size to a large carrying container and allows easy transportation of goods
• Low weight allows for easy portability

See full description

Feature Attributes

Product Type:
Folding Box Truck
Height:
990 mm
Product Dimensions:
Open dimensions (WxDxH): 460x390x990,Folded dimensions (WxDxH): 460x85x470 mm,mm
Depth:
390 mm
Number of Wheels:
2 x Fixed
Weight:
4 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome