AFG4H03 Airforce MK4 Tyre Inflator

AFG4H03 Airforce MK4 Tyre Inflator

Order Code: ZT1120498XCopy

£65.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The new AIRFORCE® MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications.

Features and Benefits
• By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading, the new gauge is even more user friendly
• With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use
• Redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!

See full description
Specifications for AFG4H03 Airforce MK4 Tyre Inflator
  • Units Read
    Bar
  • Product Type
    Tyre Inflator
  • Weight Each
    9.2kg
  • Connection Type
    Twin Hold-on
  • Standards Met
    EC 86/217
  • Capacity
    0 - 96bar
  • MFR Part No.
    MK4
  • Display Type
    Dial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome