AIRFORCE AFG Tyre inflators


£71.99 Inc VAT (20%)

See all variants from £71.99

Description

The Airforce tyre inflators have many great features

-New Viewing Window - Large window gives a greater field of viewing

-Light Weight - Gauge body weighs 923g, less work strain and easier for repetitive use

Biomorphic Shape - Ergonomic, easier to use and less prone to damage when dropped

New Valve Mechanism - Simplified 2 stage mechanism design prevents user having to "push" against full line pressure on deflate preventing fatigue
New Piston & Seal Design - New design, less drag, reduced friction & less movement inertia means no internal corrosion, no sticking and no skewing of accuracy

Accuracy Standards - Tested to over 400,000 cycles at 100% accuracy, meets EC 86/217 and compliant with EN12645:2014

Feature Attributes

Display Type:
Digital
Capacity:
0 - 0.96 bar
Additional Features:
New 2 stage valve arrangement prevents user having to 'push' against full line pressure on deflate,
Product Type:
Tyre Inflator
Connection Type:
Single clip-on
Units Read:
bar,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome