Ring RAC610 Analogue Tyre Inflator

Ring RAC610 Analogue Tyre Inflator

Order Code: ZT1029705P

£16.99 Inc VAT (20%)


Description

Fast tyre inflator, easy to use and ideal for regular tyre maintenance. Powered directly from the in-vehicle 12V socket, so ideal to use when and where needed. The analogue gauge shows pressure in PSI, Bar and kg/cm2. 2.9m cable to reach tyres all around the vehicle. Three-piece adaptor set included to allow inflating bicycle tyres and other small items.

Features:
•Inflation speed: 0-35PSI in under 4.5 mins (13" tyre)
•Air hose length: 48cm
•Valve adaptors: 3
•Simple start/stop operation

See full description
Specifications for Ring RAC610 Analogue Tyre Inflator
  • Voltage
    12V
  • Capacity
    0 - 35psi
  • MFR Part No.
    RAC610
  • Weight Each
    0.732kg
  • Display Type
    Analogue
  • Additional Features
    Powered through in-car 12V/cigarette lighter
  • Units Read
    kg/cm2
    Bar
    Psi
  • Cable Length
    2.9m
  • Product Type
    Tyre Inflator
  • Max. Pressure Reading
    100psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome