Heavy Duty Air Line Gauge Long Type Zinc Body

Heavy Duty Air Line Gauge Long Type Zinc Body

Order Code: ZT1120493X

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

ALG120
This heavy duty push-on inflator is of rugged construction and has a clear-view integral pressure gauge reading from 10 - 120psi. Heavy duty corrosion resistant body with brass fittings. 300psi rated fibre reinforced rubber hose. Conforms to EC Directive 86/217/EEC.
Accuracy:
Reading scale: 2psi/50kPa (0.5bar).
Inflation range: 120psi/800kPa (8bar).

See full description
Specifications for Heavy Duty Air Line Gauge Long Type Zinc Body
  • Additional Features
    Corrosion resistant body with brass fitting
    Fibre reinforced rubber hose
  • Weight Each
    635kg
  • Max. Pressure Reading
    120psi
  • Product Type
    Tyre Valve Inflator Connector
  • Display Type
    Dial
Product Reviews -
5 years ago by Ross
Better quality than others. Integrated dial less likely to get broken.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome