Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Windscreen Washer Systems
Washer Bottle/Pump 12V Univ - 825B
By AUTOBAR
Order Code:
ZT3954970S
£17.99
each
Inc VAT (20%)
£89.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 14th Jan
In Stock
GBP
89.95
https://www.zoro.co.uk/shop/automotive/windscreen-washer-systems/washer-bottle-pump-12v-univ-825b/p/ZT3954970S
Add to quotation
View all Windscreen Washer Systems
Description
AUTOBAR Washer Bottle/Pump 12V Univ - 825B 825B
Specifications
Specifications for Washer Bottle/Pump 12V Univ - 825B
Voltage
12V
Product Type
Washer Bottle/Pump
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome