Multicoloured Sugar Strands 80g

Multicoloured Sugar Strands 80g

Order Code: ZT4874799SCopy

£3.09 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Add an extra burst of colour to your sweet treats with PME's sugar strands. These multicoloured strands taste as amazing as they look. They are great as general decoration on cakes or even something to make ice creams more colourful. Packaged in a convenient resealable screw lid pot, these edible sugar decorations are made with 100% natural colours. Ingredients - Sugar, Glucose, MAIZE Starch, Vegetable oils (Coconut, Rapeseed), Colours (Lemon, Safflower, Black Currant, Radish, Apple, Spirulina), Red-Beet Juice Concentrate, Emulsifiers (Sunflower, Rapeseed Lecithin), Anti caking agent (E553b), Acidity Regulator (E330) Nutritional Info (per 100g) : Energy: 405 Kcal/Kj. Fat: 1g, of which saturates: 0g, Carbohydrates: 98g, of which sugars: 96g, Fibre: 0g, Protein: 0g, Salt: 0. 01g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Multicoloured Sugar Strands 80g
  • Weight
    80g
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome