Professional Baking Powder Gluten Free 500g

Professional Baking Powder Gluten Free 500g

Order Code: ZT4874822S

£7.29 Inc VAT (0%)


Description

Dr. Oetker's Professional gluten-free baking powder is a versatile raising agent for baking cakes, scones, pastries and puddings, helping you to achieve perfect results every time. The baking powder can be added to plain flour as an alternative to self-raising flour. Ingredients - Raising agents (E 450 (diphosphates), E 500 (sodium carbonates)), starch. Nutritional Info (per 100g) : Energy: 331KJ/78Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 19g, of which sugars: 0g, Fibre: 0g, Protein: 0. 1g, Salt: 45. 7g. Storage - Ambient temperature.

See full description
Specifications for Professional Baking Powder Gluten Free 500g
  • Form
    Powder
  • Product Type
    Baking Powder
  • Weight
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome