Lemon Cream Wafers 45g (Pack of 20)

Order Code: ZT4874206S

£13.99 Inc VAT (0%)


Description

If you are looking for delicious lemon wafers in a display box, then these Gastone Lago Poker wafers are ideal. These individually wrapped packs of velvety lemon cream and crisp Italian wafers perfect to enjoy with tea, coffee or hot chocolate. Each box contains 20 packs of four wafers that make a great additional to the impulse purchases on your counter. Ingredients - WAFER WITH LEMON CREAM (74%) WHEAT flour, coconut oil, sugar, glucose syrup, whey powder (MILK), emulsifiers: SOYA lecithin, salt, raising agents: sodium hydrogen carbonate, natural lemon flavouring, vanilla extract. Contains WHEAT, MILK AND SOYA. May contain traces of peanuts, nuts and eggs. Nutritional Info (per 100g) : Energy 2196kj/525kcal, Fat 26. 4g, Saturated fat 23. 9g, Carbohydrates 67. 1g, -sugars 30. 4g, Fibre 0g, Protein 4. 2g, Salt 0. 37g.

See full description
Specifications for Lemon Cream Wafers 45g (Pack of 20)
  • Pack Quantity
    45g
  • Product Type
    Lemon Cream Wafers
  • Flavour
    Lemon
  • Pack Type
    Individually Wrapped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome