Milk Chocolate Truffles 200g (Pack of 8)

Milk Chocolate Truffles 200g (Pack of 8)

Order Code: ZT4876296SCopy

£59.99 Inc VAT (20%)


Description

Lily O'Brien's milk chocolate truffles are a delicious indulgence. Created with passion using our finest Lily O'Brien's chocolate and ingredients, each truffle boasts a thick milk chocolate shell that gives way to a luxuriously smooth, flavourful centre. They are individually wrapped and come presented in a premium gift box. Ingredients - Milk Chocolate 68% (Sugar, Whole MILK Powder, Cocoa Butter, Cocoa Mass, Emulsifier (SOYA Lecithin), Natural Vanilla Flavouring), Milk Filling (Vegetable Fat (Palm, Sunflower, Rapeseed), Sugar, Skimmed MILK Powder, MILK Sugar, Fat-Reduced Cocoa Powder, Emulsifier: SOYA Lecithin), Coconut Oil, Natural Vanilla Flavouring, Malt Extract (Malt BARLEY, Water), Acidity Regulator (Sorbic Acid), Emulsifier: SOYA Lecithin. Nutritional Info (per 100g) : Energy: 2376kj/571kcal, Fat: 37g, of which saturates: 22g, Carbohydrates: 54g, of which sugars: 46g, Fibre: 2. 8g, Protein: 5. 9g, Salt: 0. 14g. Storage - For maximum taste and enjoyment, please store your Lily O'Brien's chocolates in a cool dry place 15-18C away from moisture, strong sunlight and odours.

See full description
Specifications for Milk Chocolate Truffles 200g (Pack of 8)
  • Product Type
    Chocolate Truffles
  • Weight
    200g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome