Decaf Aluminium Coffee Capsules (0)

Decaf Aluminium Coffee Capsules (0)

Order Code: ZT4863587S

£5.29 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%

Currently unavailable

Description

Compatible with Dualit and Nespresso machines, these Dualit decaf coffee capsules deliver a sweet, fruity twist with inviting hints of cinnamon and a refreshing touch of zesty clove to finish. The capsules use only the highest quality coffee beans, carefully selected by expert Q Grader coffee tasters. Dualit's patented capsule design retains the coffee's 'just roasted' taste, keeping it fresh within sealed capsules. Made from aluminium, these Dualit coffee capsules are widely accepted by local authority recycling collections. After use, simply empty the coffee grounds into your food waste bin or compost. The capsule and lid can go straight into your recycling bin or taken to your nearest household waste recycling site. Ingredients - 100% Roasted Ground Coffee

See full description
Specifications for Decaf Aluminium Coffee Capsules (0)
  • Pack Type
    Capsules
  • Drink Type
    Coffee
  • Product Type
    Coffee Capsules
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome