Whole Coffee Beans 1 x 1kg

Whole Coffee Beans 1 x 1kg

Order Code: ZT4853752S

£15.99 Inc VAT (0%)
£16.493% off


Description

Authentic Italian Royal Roast coffee is produced by our partners on the Amalfi Coast of Italy, using state-of-the-art machinery. A third-generation family business whose passion for coffee is unrivalled in the region. Arabica and Robusta coffee beans are carefully selected from the best green coffee producing countries across three continents; South America, Asia and Africa. Ingredients: Blended, Roasted Coffee BeansNutritional Info (per 100g) : Energy: 1385kj/336kcal, Fat: 12. 9g, of which saturates: 6. 0g, Carbohydrates: 12. 3g, of which sugars: 0. 5g, Fibre:, Protein: 16. 3g, Salt: 0. 01g

See full description
Specifications for Whole Coffee Beans 1 x 1kg
  • Product Type
    Whole Coffee Beans
  • Weight
    1kg
  • Coffee Type
    Arabica

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome