Chocolate Fudge Topping Sauces 1kg

Chocolate Fudge Topping Sauces 1kg

Order Code: ZT4873917SCopy

£12.29 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%

Currently unavailable

Description

Elevate your desserts with Sephra's chocolate fudge topping sauce. Enjoy it warm or cold on ice cream, waffles, pancakes, crepes, and more. The convenient 1kg squeezable bottle with a non-drip cap and level indicator makes adding the perfect drizzle effortless. The resealable lid ensures freshness, and the sauce is suitable for those following a gluten-free diet. Ingredients - Sweetened condensed MILK, glucose syrup, water, sugar, partially hydrogenated vegetable fat- SOY, fat reduced cocoa powder (min. 4. 6%), flavouring, emulsifier- SOY lecithin, salt, thickener- pectin, preservative- potassium sorbate. Nutritional Info (per 100g) : Energy: 326 Kcal/Kj. Fat: 10. 3g, of which saturates: 4. 2g, Carbohydrates: 52. 8g, of which sugars: 39. 9g, Fibre: 1. 6g, Protein: 4. 7g, Salt: 0. 577g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Chocolate Fudge Topping Sauces 1kg
  • Weight
    1kg
  • Product Type
    Topping Sauce

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome