Chocolate Strands 700g

Chocolate Strands 700g

Order Code: ZT4874760S

£9.99 Inc VAT (0%)


Description

Take your desserts from ordinary to extraordinary with Dr. Oetker chocolate flavour sugar strands. These versatile sprinkles add both texture and interest, transforming everything from iced cupcakes and biscuits to scoops of ice cream. For best results sprinkle on desserts just before serving and on icing just before it sets. Ingredients - Sugar, fat reduced cocoa powder (6%), vegetable oil (coconut), glucose syrup, anti-caking agent (talc) Nutritional Info (per 100g) : Energy: 1685KJ/397Kcal, Fat: 2. 3g, of which saturates: 1. 9g, Carbohydrates: 92g, of which sugars: 90g, Fibre: 0g, Protein: 0g, Salt: 1. 4g. Storage - Ambient temperature.

See full description
Specifications for Chocolate Strands 700g
  • Weight
    700g
  • Flavour
    Chocolate
  • Product Type
    Sugar Strands

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome